DESCRIPTION

Bradford White 208V Commercial Gas Water Heater

BLD40S31B090

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
40 gal
Energy Star Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Phase
Single Phase
Power Source
Electric
UL Listed
No
Volts
208V
Water Heater Capacity Range
30 - 40 gal
Watts
4500

Starting at
Call for Pricing
  • QUANTITY