DESCRIPTION

  • Fully automatic temperature control
  • Hydrojet® total performance system - cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White 22 in. 240V Residential Electric Water Heater

BRE350T61NCYY

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Capacity
50 gal
Coating
Powder-Coated
Color Finish
Grey
Depth
22 in
Diameter
22 in
End Connection 1
NPT
End Connection 2
NPT
Energy Factor
0.95
Energy Star Compliant
No
GSA Approved
No
Height
58-5/8 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Ignition System
Electronic Ignition
Installation Type
Floor Standing
Material
Steel
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Number Of Elements
2
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
Temperature Range
90 to 150 Deg F
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
41-50 gal
Water Heater Type
Tall
Watts
5000

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY