DESCRIPTION

  • 2" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Photo shown is for BM120L6DS
  • Protective magnesium anode rod provides added protection against corrosion for long trouble-free service
  • Six year limited warranty on tank, heat exchanger and component parts
  • Transfers heat directly and efficiently to the water
  • Vitraglas® lining and factory installed heat traps

Bradford White 22 in. 30 gal. 240 V 4500 W Water Heater

BM230L6DS1NCWW

Capacity:

30 gal

SPECIFICATIONS

CEC Compliant
For Sale in CA
CSA Certified
CSA C191.1-M90
Capacity
30 gal
Color Finish
White
Diameter
22 in
End Connection 1
NPT
Height
31 in
Material
Aluminum
Maximum Pressure
150 psi
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Lowboy
Watts
4500

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.