DESCRIPTION

  • Three year limited warranty on tank and 1 year limited warranty on component parts

Bradford White Magnum Series® 240 V 1500 W Electric Water Heater

BLD30L33

Capacity:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CSA Certified
CSA C191.1-M90
Capacity
30 gal
Collection
Magnum Series®
Diameter
20 in
End Connection 1
NPT
Height
29-3/4 in
Maximum Pressure
150 psi
Maximum Temperature
160
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V

Starting at
Call for Pricing
  • QUANTITY