DESCRIPTION

  • Direct heat element, screw-in style element, transfers heat directly and efficiently to the water screw-in style element
  • Fast acting surface-mount thermostat for automatic temperature control
  • Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Photo shown is for BLD50S33
  • Three year limited warranty on tank and 1 year limited warranty on component parts
  • Vitraglas® lining and factory installed heat traps

Bradford White Magnum Series® 240V 4500 W Installation Water Heater

BLD40S33C090

Capacity:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
40 gal
Collection
Magnum Series®
Diameter
20 in
End Connection 1
NPT
Height
46-7/8 in
Maximum Pressure
150 psi
Maximum Temperature
160
Number Of Elements
2
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Watts
4500

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY