DESCRIPTION

Bradford White AeroTherm Series™ 240V Residential Electric Heat Pump Water Heater

BRE2HR10B1NCWT

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI 372
CARB OTC LEED Compliant
No
Capacity
50 gal
Coating
Powder-Coated
Collection
AeroTherm Series™
Color Finish
Grey
Depth
21-3/4 in
Diameter
21-3/4 in
End Connection 1
NPT
End Connection 2
NPT
Energy Factor
3.26
Energy Star Compliant
Yes
GSA Approved
No
Green
Energy Star, Yes
Height
60-3/4 in
IAPMO Listed
No
Installation Type
Floor Standing
Material
Steel
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Temperature Range
90 to 150 Deg F
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Watts
4.5

Starting at
Call for Pricing
  • QUANTITY