Bradford White KwickShot® 240V Thermostat Control Water Heater
BEFT190004D10
Watts:
SPECIFICATIONS
- AMP
- 80
- CARB OTC LEED Compliant
- No
- Collection
- KwickShot®
- Depth
- 3 in
- End Connection 1
- NPT
- End Connection 2
- NPT
- Energy Star Compliant
- No
- GSA Approved
- No
- Height
- 10 in
- IAPMO Listed
- No
- Material
- Steel
- Maximum Pressure
- 150 psi
- NSF Certified
- No
- Phase
- Single Phase
- Power Source
- Electric
- Temperature Range
- Up to 105 Deg F
- UL Listed
- Yes
- Volts
- 240V
- Watts
- 19
- Width
- 9 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday