DESCRIPTION

  • Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity

Bradford White 27000 BTU Natural Gas Ultra Low NOx Water Heater

BU100L270E3N

Capacity:

SPECIFICATIONS

AFUE
78.00
ANSI Specifications
ANSI Z21.10.3
BTU
270000
CEC Compliant
For Sale in CA
Capacity
100 gal
Diameter
28-1/4 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
69-13/16 in
Ignition System
Push Button Ignition
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
1-1/4 in
Water Heater Capacity Range
51 - 100 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY