277V 13.5kW Water Heater Element Conversion Kit

This product has been replaced by

Bradford White 277V Conversion Kit for ElectriFLEX HD™ CEHD
Bradford White 13.5 kW 277V Conversion Kit
Manufacturer Part #415-51043-114
You last purchased this on
 
Bradford White

277V 13.5kW Water Heater Element Conversion Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Bradford White 277V Conversion Kit for ElectriFLEX HD™ CEHD
Bradford White 13.5 kW 277V Conversion Kit
Manufacturer Part #415-51043-114
Bradford White

277V 13.5kW Water Heater Element Conversion Kit

  • Fast #
  • Part #B2655104352
  • Item #7197390
  • Manufacturer Part #265-51043-52
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
IAPMO Listed -:
No
Number of Elements:
3
Product Type:
Water Heater Element
Volts:
277V
Watts:
13.5 kW