28 gal Residential Electric Water Heater

Part #BRE230LN61NC403264  |  Item #7260502  |  Manufacturer Part #RE230LN6-1NCWW-403-264

$708.00 EACH

Capacity:

27 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Includes Vitraglas® lining
  • Hydrojet® total performance system

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 27 gal

Coating: Powder Coated

Color Finish: Grey

Depth: 23 in

Diameter: 23 in

Drain Location: [Bottom, Front]

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 47

GSA Approved: No

Height: 30 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Floor Mount

Material: Cold Rolled Steel

Maximum Pressure: 150 psi

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: 90° F to 150° F

Type: BRE230LN61NC403264

UL Listed: No

Uniform Energy Factor UEF : 0.92

Volts: 240V

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Lowboy

Watts: 4500

Width: 23 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access