This product requires certification to purchase.

30 gal. Tall 31 MBH Residential Propane Water Heater

Bradford White

30 gal. Tall 31 MBH Residential Propane Water Heater

  • Fast #
  • Part #BRG230T6X394500506
  • Item #7944006
  • Manufacturer Part #RG230T6X-394-500-506
3.7 out of 5 Customer Rating
Brand image
Bradford White

30 gal. Tall 31 MBH Residential Propane Water Heater

  • Fast #
  • Part #BRG230T6X394500506
  • Item #7944006
  • Manufacturer Part #RG230T6X-394-500-506
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Unit is equipped with a White Rodgers Mechanical Control gas valve
  • Unit comes with an A420 aluminum anode rod
  • Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydro Jet® Total Performance System
  • Fir Defender Safety System®
  • Requires Certification
Dimensions & Measurements
Capacity
30 gal
Depth
21-1/2 in
Diameter
18 in
Height
56-1/4 in
Pressure - Maximum
300 psi
Water Connection Size
3/4 in
Water Heater Capacity Range
30 - 40 gal
Weight
116 lb
Characteristics & Features
Antimicrobial
Yes
Proposition 65
Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
31000
First Hour Rating
60
Fuel Type
Propane
MBH
31
Power Source
Gas
Warranty & Product Information
ANSI
ANSI Z21.10.1-2017
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1-2019
Energy Star Compliant
No
NSF
NSF 372
Uniform Energy Factor (UEF)
0.6
UPC
671632872985