This product requires certification to purchase.

30 gal. Tall Residential Gas Water Heater, 27 MBH

Bradford White

30 gal. Tall Residential Gas Water Heater, 27 MBH

  • Fast #
  • Part #BRG130T6N500506
  • Item #14104448
  • Manufacturer Part #RG130T6N500-506
5 out of 5 Customer Rating
Brand image
Bradford White

30 gal. Tall Residential Gas Water Heater, 27 MBH

  • Fast #
  • Part #BRG130T6N500506
  • Item #14104448
  • Manufacturer Part #RG130T6N500-506
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Vitraglas® Lining with Microban®-An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Unit is equipped with a White Rodgers Mechanical Control gas valve
  • Unit comes with an A420 aluminum anode rod
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
30 gal
Diameter
16 in
Height
56-1/4 in
Recovery 90°F Rise GPH
29
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
30 - 40 gal
Weight
106 lb
Characteristics & Features
Antimicrobial
Yes
Drain Valve Material
Brass
Lining of Tank
Vitraglas®
Vent Type
Atmospheric Vent
Electrical & Operational Information
BTU
27000
Emission
Low NOx
First Hour Rating
46
Fuel Type
Natural Gas
MBH
27
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
BRG130T6N500506
Uniform Energy Factor (UEF)
0.54