DESCRIPTION

  • 1" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • Fast acting surface-mount thermostat for automatic temperature control transfers heat directly and efficiently to the water
  • Single element
  • Six year limited warranty on tank, heat exchanger and component parts
  • Vitraglas® lining and factory installed heat traps

Bradford White 30 in. Electric Utility Water Heater

BM230U6SS

Capacity:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CSA Certified
CSA C191.1-M90
Capacity
30 gal
Color Finish
White
Diameter
22 in
End Connection 1
NPT
Height
30 in
Material
Aluminum
Maximum Pressure
150 psi
Number Of Elements
1
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
120V
Water Heater Capacity Range
30 - 40 gal
Watts
1500

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY