DESCRIPTION

  • Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow
  • ScreenLok® technology-flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater
  • Sight Window offers a view into the combustion chamber to observe the operation of the pilot and burner
  • Six year warranty
  • Vitraglas® lining and factory installed heat traps

Bradford White Defender Safety System® 32000 BTU WC/Top Temperature & Pressure Water Heater

BMI30T6FBN700

Capacity:

SPECIFICATIONS

AFUE
79.00
ANSI Specifications
ANSI Z21.10.1
BTU
32000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
30 gal
Collection
Defender Safety System®
Diameter
16 in
End Connection 1
NPT
Height
59-1/8 in
Ignition System
Push Button Ignition
Maximum Pressure
150 psi
Supply Pipe Connection
3/4 in
Water Heater Capacity Range
30 - 40 gal

Starting at
Call for Pricing
  • QUANTITY