• Cart

DESCRIPTION

  • Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White 34000 BTU Natural Gas High Altitude Water Heater

BRG1T6N475

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
BTU
34000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
50 gal
Coating
Powder Coated
Color Finish
Grey
Depth
23-1/2 in
Diameter
20 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Energy Factor
.60
Energy Star Compliant
No
First Hour Delivery
52
Fuel Type
Natural Gas
GSA Approved
No
Height
56-3/4 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Ignition System
Standing Pilot
Installation Type
Floor Mount
MBH
34
Material
Steel
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Vent Type
Atmospheric Vent
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Atmospheric Vent, Tall

Starting at
Call for Pricing
  • QUANTITY