DESCRIPTION
- 1" Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
- Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Self diagnostic Honeywell® gas control is an integrated, immersion gas control which learns and monitors the combustion chamber's temperature profile and prevents water heater operation during upset conditions
- Six year limited warranty on tank, heat exchanger and component parts
- Ultra Low NOx burner with primary and secondary air distribution devices
- Vitraglas® lining and factory installed heat traps
Bradford White Defender Safety System® 38000 BTU Utra Low Nox Direct Vent Natural Gas Water Heater
BUDS140S6FRNFLEX
Capacity:
SPECIFICATIONS
- ANSI Specifications
- ANSI Z21.10.1
- BTU
- 38000
- Capacity
- 40 gal
- Collection
- Defender Safety System®
- Diameter
- 20 in
- End Connection 1
- NPT
- Fuel Type
- Natural Gas
- Height
- 63-1/4 in
- Ignition System
- Push Button Ignition
- Maximum Pressure
- 150 psi
- Power Source
- Gas
- Supply Pipe Connection
- 3/4 in
- Water Heater Type
- Direct Vent
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday