39 in. Aluminum Anode Rod

You last purchased this on
 
Bradford White

39 in. Aluminum Anode Rod

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

39 in. Aluminum Anode Rod

  • Fast #
  • Part #B4153850803
  • Item #3640573
  • Manufacturer Part #415-38508-03
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
End Connection 1:
NPT
End Connections:
NPT
IAPMO Listed -:
No
Length:
39 in
Material:
Aluminum
Number of Pieces:
1 Piece
Product Type:
Anode Rod
Supply Pipe Connection Size:
3/4 in