DESCRIPTION

  • 1" Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Honeywell® self diagnostic electronic gas control provides spark to pilot ignition system eliminating a constant burning pilot
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Photo shown is for BU1XR403S6FRN
  • Six year limited warranty on tank, heat exchanger and component parts
  • Ultra Low NOx burner with primary and secondary air distribution devices
  • Vitraglas® lining and factory installed heat traps

Bradford White Defender Safety System® 40 gal. 3.1 A Natural Gas Water Heater

BU1XR403S6FRN

BTU:

SPECIFICATIONS

AFUE
80.00
AMP
3.1
ANSI Specifications
ANSI Z21.10.1
BTU
40000
CSA Certified
Yes
Capacity
40 gal
Collection
Defender Safety System®
Color Finish
White
Diameter
20 in
End Connection 1
NPT
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
56-1/2 in
Ignition System
Push Button Ignition
Maximum Pressure
150 psi
Supply Pipe Connection
3/4 in
Volts
110V
Water Heater Capacity Range
30 - 40 gal

Starting at
Call for Pricing
  • QUANTITY