DESCRIPTION
- Advanced ScreenLok® technology flame arrestor designed to prevent ignition of flammable vapor outside of the water heater
- Honeywell® self diagnostic electronic gas control provides spark to pilot ignition system eliminating a constant burning pilot
- Hydrojet 2® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Integrated mixing device features an accurate, easy to use hand wheel for adjusting mixed water temperature, a pre-piped stainless steel flexible connector for quick installation as well as optional water connections
- Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
- Our significantly quiet powerful blower motor design has greater resistance to outside winds and the power to vent in many difficult venting situations
- Six year limited warranty on tank, heat exchanger and component parts
- Vitraglas® lining and factory installed heat traps
Bradford White Defender Safety System® 40 gal. 4 WC Water Heater
BM1TW40S6FBN264
BTU:
SPECIFICATIONS
- AMP
- 3.1
- ANSI Specifications
- ANSI Z21.10.1
- BTU
- 40000
- CEC Compliant
- For Sale in CA
- CSA Certified
- Yes
- Capacity
- 40 gal
- Collection
- Defender Safety System®
- Color Finish
- White
- Diameter
- 20 in
- End Connection 1
- NPT
- Fuel Type
- LP Gas
- Height
- 56-1/2 in
- Ignition System
- Electronic Ignition
- Maximum Pressure
- 150 psi
- Power Source
- Electric
- Supply Pipe Connection
- 3/4 in
- Volts
- 110V
- Water Heater Type
- Power Vent
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday