DESCRIPTION

  • Advanced ScreenLok® technology flame arrestor designed to prevent ignition of flammable vapor outside of the water heater
  • Designed for installations where atmospheric units cannot be used
  • Features a Titanium Stainless Steel propane burner
  • Honeywell® self diagnostic electronic gas control provides spark to pilot ignition system eliminating a constant burning pilot
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Photo shown is for BM4TW40T6FBN
  • Six year limited warranty on tank, heat exchanger and component parts

Bradford White Defender Safety System® 40 gal. 40000 BTU High Efficiency Power Vent LP Gas Water Heater with Burner

BM4TWT6FSX

Capacity:

SPECIFICATIONS

AMP
3.1
ANSI Specifications
ANSI Z21.10.1
BTU
40000
Capacity
40 gal
Collection
Defender Safety System®
Diameter
20 in
End Connection 1
NPT
Energy Star Compliant
Yes
Fuel Type
LP Gas
Green
Energy Star, Yes
Height
67 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
110V
Water Heater Type
High Efficiency

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY