DESCRIPTION

  • 2" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Photo shown is for BM120L6DS
  • Protective magnesium anode rod provides added protection against corrosion for long trouble-free service
  • Six year limited warranty on tank, heat exchanger and component parts
  • Transfers heat directly and efficiently to the water
  • Vitraglas® lining and factory installed heat traps

Bradford White 40 gal. Electric Energy Saver Lowboy Water Heater

BM240L6DS

Capacity:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
40 gal
Diameter
24 in
End Connection 1
NPT
Height
32-1/8 in
Maximum Pressure
150 psi
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Lowboy

Starting at
Call for Pricing
  • QUANTITY