DESCRIPTION

  • Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Maintenance free: regular cleaning of air inlet openings or flame arrestor is not required under normal conditions
  • Sight window offers a view of the pilot and burner operation
  • Six year limited warranty on tank, heat exchanger and component parts
  • Vitraglas® lining and factory installed heat traps

Bradford White Defender Safety System® 40 gal. Water Heater with Solid Vent Kit

BDS140S6FBNSOLID

BTU:

SPECIFICATIONS

AFUE
79.00
ANSI Specifications
ANSI Z21.10.1
BTU
38000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
40 gal
Collection
Defender Safety System®
Color Finish
White
Diameter
20 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
63-1/4 in
Ignition System
Push Button Ignition
Maximum Pressure
150 psi
Maximum Temperature
180
Supply Pipe Connection
3/4 in
Water Heater Capacity Range
30 - 40 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY