40 in. Aluminum Anode Rod

Part #B2244514703  |  Item #2995328  |  Manufacturer Part #224-45147-03

Call for Pricing EACH

Material:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.

Documents

Specifications

End Connection 1: NPT

Length: 40 in

Material: Aluminum

Product Type: Anode Rod

Supply Pipe Connection: 3/4 in