415V 18kW Water Heater Element Conversion Kit

Part #B2655104330  |  Item #7197252  |  Manufacturer Part #265-51043-30

Call for Pricing EACH

Watts:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.

Documents

Specifications

CARB OTC LEED Compliant: No

IAPMO Listed: No

Number Of Elements: 3

Product Type: Water Heater Element

Volts: 415V

Watts: 18