42000 BTU 50 gal Residential Direct Vent Natural Gas Water Heater
42000 BTU 50 gal Residential Direct Vent Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vitraglas® Lining
- Hydrojet® Total Performance System
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- FVIR Defender Safety System®
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 42000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 50 gal
- Depth:
- 31 in
- Diameter:
- 22 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- First Hour Rating:
- 88
- Fuel Type:
- Natural Gas
- Height:
- 59-3/16 in
- IAPMO Listed -:
- No
- MBH:
- 42
- Material:
- Cast Aluminum
- Maximum Temperature:
- 1600
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.63
- Vent Type:
- Direct Vent
- Water Heater Capacity Range:
- 41 - 50 gal
- Watts:
- 12.3 kW