DESCRIPTION

  • 1" Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Self diagnostic Honeywell® gas control is an integrated, immersion gas control which learns and monitors the combustion chamber's temperature profile and prevents water heater operation during upset conditions
  • Six year limited warranty on tank, heat exchanger and component parts
  • Ultra Low NOx burner with primary and secondary air distribution devices
  • Vitraglas® lining and factory installed heat traps

Bradford White Defender Safety System® 42000 BTU Utra Low Nox Direct Vent Natural Gas Water Heater

BUDS150S6FRNFLEX

Capacity:

SPECIFICATIONS

AFUE
79.00
ANSI Specifications
ANSI Z21.10.1
BTU
42000
Capacity
50 gal
Collection
Defender Safety System®
Diameter
20 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
72-1/4 in
Ignition System
Push Button Ignition
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
3/4 in
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Direct Vent

Starting at
Call for Pricing
  • QUANTITY