DESCRIPTION

Bradford White 4500 W NPT Electric Element

B2204255206

Volts:

SPECIFICATIONS

End Connection 1
NPT
Power Source
Electric
Supply Pipe Connection
3/4 in
Volts
480V
Watts
4500

Starting at
Call for Pricing
  • QUANTITY