• Cart

DESCRIPTION

  • Fully automatic temperature control
  • Hand hole cleanout
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Limited tank warranty and one year limited warranty on component parts
  • Two magnesium anode rods
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White 480 V 24 kW 3-Phase Water Heater

BMII243SF49

Capacity:

SPECIFICATIONS

AMP
28.9
ANSI Specifications
ANSI Z21.10.3
BTU
24000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
50 gal
Coating
Powder Coated
Color Finish
Grey
Depth
30-1/2 in
Diameter
24 in
End Connection 1
NPT
End Connections
NPT
Energy Star Compliant
No
GSA Approved
No
Height
47-3/4 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Installation Type
Floor Mount
MBH
24
Material
Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
1-1/2 in
Temperature Range
115 to 175 Deg F
UL Listed
UL 1453
Volts
480V
Water Heater Type
Short
Watts
24

Starting at
Call for Pricing
  • QUANTITY