50 gal. Tall 4.5kW 2-Element Residential Electric Water Heater

You last purchased this on
 
Bradford White

50 gal. Tall 4.5kW 2-Element Residential Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

50 gal. Tall 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #BRE250T61NCWW506
  • Item #7800453
  • Manufacturer Part #RE250T6-1NCWW-506
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Protective Magnesium Anode Rod That Provides Added Protection Against Corrosion For Long-Term, Trouble-Free Service
  • Simultaneous And Non-Simultaneous Operation Available
  • Direct Heat Transfer With Immersed Elements
  • Low Restrictive Brass Drain Valve
  • Fully Automatic Temperature Control
  • Single Phase Or Three Phase Operation Available
  • Voltages Available In 120V, 208V, 240V, 277V, 480V
  • Requires Certification

Specifications

ASME:
No
Antimicrobial:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Diameter:
20 in
Drain Valve Material:
Brass
ETL Listed:
Yes
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
64
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
21 gph
GSA Approved:
No
Height:
60-1/4 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Floor Mount
Length:
20-3/8 in
Lining of Tank:
Vitraglas®
Material:
Fiberglass, Magnesium, Steel
Media:
Water
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
2
Number of Pieces:
1 Piece
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Pressure Class:
150#
Product Type:
Water Heating System
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.92
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Water Inlet Connection Size:
3/4 in
Watts:
4.5 kW
Weight:
125 lb