DESCRIPTION

  • 2" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Protective magnesium anode rod provides added protection against corrosion for long trouble-free service
  • Six year limited warranty on tank, heat exchanger and component parts
  • Transfers heat directly and efficiently to the water
  • Vitraglas® lining and factory installed heat traps

Bradford White 50 gal. Electric Energy Saver Short Water Heater

BM250S6DS

Capacity:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
50 gal
Diameter
20 in
End Connection 1
NPT
Height
57-1/2 in
Maximum Pressure
150 psi
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Short

Starting at
Call for Pricing
  • QUANTITY