DESCRIPTION

  • Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
  • Features a Titanium Stainless Steel propane burner
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Maintenance free: regular cleaning of air inlet openings or flame arrestor is not required under normal conditions
  • Sight window offers a view of the pilot and burner operation
  • Six year limited warranty on tank, heat exchanger and component parts
  • Vitraglas® lining and factory installed heat traps

Bradford White Defender Safety System® 50 gal. LP Gas Water Heater

BDS150S6FSXONLY

BTU:

SPECIFICATIONS

AFUE
79.00
ANSI Specifications
ANSI Z21.10.1
BTU
40000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
50 gal
Collection
Defender Safety System®
Color Finish
White
Diameter
20 in
End Connection 1
NPT
Fuel Type
LP Gas
Height
72-1/4 in
Ignition System
Push Button Ignition
Maximum Pressure
150 psi
Maximum Temperature
180
Supply Pipe Connection
3/4 in

Starting at
Call for Pricing
  • QUANTITY