50 gal Tall and Upright 4.5kW 2-Element Residential Electric Water Heater

Part #BM250T6DS1NCWW264  |  Item #3366611  |  Manufacturer Part #M250T6DS1NCWW-264

Capacity:

50 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Protective magnesium anode rod provides added protection against corrosion for long trouble-free service
  • Transfers heat directly and efficiently to the water
  • 2" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining and factory installed heat traps
  • Six year limited warranty on tank, heat exchanger and component parts

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 50 gal

Color Finish: White

Color Finish Category: Whites

Diameter: 20 in

Drain Valve Material: Brass

ETL Listed: Yes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 67

Flow Rate: 21 gph

GSA Approved: No

Height: 57-1/2 in

High Pressure: 150

IAPMO Listed: No

Installation Type: Surface Mount

Lining of Tank: Vitraglas®

Material: [Foam, Magnesium, Steel]

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Uniform Energy Factor UEF : 0.9

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: [Tall, Upright]

Watts: 4.5