DESCRIPTION

Bradford White 51-9/16 in. Aluminum Anode Rod

B2243314902

Length:

SPECIFICATIONS

End Connection 1
NPT
Length
51-9/16 in
Material
Aluminum
Pipe Tubing Size
2-1/2 in
Supply Pipe Connection
3/4 in

Starting at
Call for Pricing
  • QUANTITY