51-9/16 in. Aluminum Anode Rod with 2-1/2 in. Nipple

Part #B2243299913  |  Item #4501836  |  Manufacturer Part #224-32999-13

$29.94 EACH

Length:

51-9/16 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.

Specifications

End Connection 1: NPT

Length: 51-9/16 in

Material: Aluminum

Pipe Tubing Size: 2-1/2 in

Product Type: Anode Rod

Supply Pipe Connection: 2-1/2 in