DESCRIPTION

Bradford White Defender Safety System® 60 gal. 4 WC Water Heater

BM1TW60T6FBN

BTU:

SPECIFICATIONS

AMP
3.1
ANSI Specifications
ANSI Z21.10.1
BTU
42000
CSA Certified
Yes
Capacity
60 gal
Collection
Defender Safety System®
Color Finish
White
Diameter
22 in
End Connection 1
NPT
Fuel Type
LP Gas
Height
68 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Supply Pipe Connection
3/4 in
Volts
110V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Power Vent

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS