DESCRIPTION

Bradford White Defender Safety System® 60 gal. High Efficiency Natural Gas Power Vent Water Heater

BM4TW60T6FBN

BTU:

SPECIFICATIONS

AMP
3.1
ANSI Specifications
ANSI Z21.10.1
BTU
60000
CSA Certified
Yes
Capacity
60 gal
Collection
Defender Safety System®
Color Finish
White
Diameter
28-3/4 in
End Connection 1
NPT
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
68 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Supply Pipe Connection
3/4 in
Volts
110V
Water Heater Type
Power Vent

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS