DESCRIPTION

  • Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Three year limited tank warranty and 1 year limited warranty on component parts
  • Vitraglas® lining and factory installed heat traps

Bradford White 60 gal. High Effluent Water Heater

BEFR160T1206EN

BTU:

SPECIFICATIONS

AFUE
95.00
ANSI Specifications
ANSI Z21.10.3
BTU
120000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
60 gal
Color Finish
White
Diameter
28-1/4 in
End Connection 1
NPT
Fuel Type
LP Gas
Height
57 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Supply Pipe Connection
3/4 in
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Power Vent

Starting at
Call for Pricing
  • QUANTITY