65 gal. 505,000 BTU Propane Commercial Water Heater
65 gal. 505,000 BTU Propane Commercial Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Approved For Sanitation
- Three Year Limited Tank Warranty And 1 Year Limited Warranty On Component Parts
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
Specifications
- ANSI:
- ANSI Z21.10.1
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 370000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 65 gal
- Coating:
- Powder Coated
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Condensing:
- No
- Diameter:
- 28-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 1533
- Fuel Type:
- Propane
- Height:
- 73 in
- ISO:
- ISO 9001
- Ignition System:
- Electronic Ignition
- Indoor Outdoor:
- Indoor
- Input (MBH):
- 370 MBH
- Installation Type:
- Floor Mount
- Length:
- 35-1/2 in
- MBH:
- 370
- Material:
- Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 70 to 180 Deg F
- UL Listed:
- No
- Volts:
- 220V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Inlet Connection Size:
- 1-1/2 in
- Weight:
- 720 lb