• Cart

DESCRIPTION

Bradford White 65 gal. 65,000 BTU Commercial Natural Gas Water Heater

B65T65FB3N

BTU:

65000

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
65000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
65 gal
Color Finish
White
Diameter
24 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
63 in
Maximum Pressure
150 psi
Supply Pipe Connection
3/4 in
Water Heater Type
Atmospheric Vent

  • QUANTITY

0 item(s) added to Cart Checkout Now