DESCRIPTION

  • Approved for sanitation
  • Three year limited tank warranty and 1 year limited warranty on component parts

Bradford White 65 gal. Commercial LP Gas ASME Water Heater

BD65T6253XA

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
625000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
65 gal
Coating
Powder-Coated
Color Finish
Grey
Diameter
28-1/4 in
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
Fuel Type
LP Gas
Height
69-3/8 in
ISO Specifications
ISO 9001
Ignition System
Electronic Ignition
Installation Type
Floor Standing
MBH
625
Material
Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
70 to 180 Deg F
UL Listed
No
Volts
220V
Water Heater Type
Flue Damper

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY