DESCRIPTION

  • 2" Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
  • Bradford White ICON System-Intelligent gas control with proven millivolt powered technology
  • Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Photo shown is for BM2XR75S6BN
  • Provides added protection against corrosion for long trouble-free service
  • Six year limited warranty on tank, heat exchanger and component parts
  • Vitraglas® lining and factory installed heat traps

Bradford White Defender Safety System® 65 gal. Energy Saver Natural Gas Water Heater

BM2XRT6FBN

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
65 gal
Collection
Defender Safety System®
Diameter
24 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
63 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
3/4 in
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Atmospheric Vent

Starting at
Call for Pricing
  • QUANTITY