DESCRIPTION

Bradford White Defender Safety System® 65 gal. High Effluent Power Vent Water Heater

BM4XRTW65T6FBN

BTU:

SPECIFICATIONS

AMP
3.1
ANSI Specifications
ANSI Z21.10.1
BTU
67000
CSA Certified
Yes
Capacity
65 gal
Collection
Defender Safety System®
Color Finish
White
Diameter
24 in
End Connection 1
NPT
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
69 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Supply Pipe Connection
3/4 in
Volts
110V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Power Vent

Starting at
Call for Pricing
  • QUANTITY