DESCRIPTION

  • Three year limited warranty on tank and 1 year limited warranty on component parts

Bradford White 69-5/8 in. 199,000 BTU Direct Vent Commercial Gas Water Heater

BPDV80S2003N

Capacity:

SPECIFICATIONS

AFUE
80.00
ANSI Specifications
ANSI Z21.10.3
CEC Compliant
For Sale in CA
Capacity
80 gal
Diameter
28-1/4 in
End Connection 1
NPT
Height
69-5/8 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
Power Source
Electric
Supply Pipe Connection
1-1/2 in
Volts
110V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Direct Vent

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY