DESCRIPTION

  • Approved for sanitation
  • Three year limited tank warranty and 1 year limited warranty on component parts

Bradford White Magnum Series® 71-7/8 in. Commercial Natural Gas Water Heater

BD80T2503NA

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.48
ASME Specifications
ASME HLW
BTU
250000
CEC Compliant
For Sale in CA
Capacity
80 gal
Coating
Powder-Coated
Collection
Magnum Series®
Color Finish
Grey
Diameter
28-1/4 in
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
71-7/8 in
Ignition System
Electronic Ignition
Installation Type
Floor Mount
MBH
250
Material
Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
120V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Flue Damper

Starting at
Call for Pricing
  • QUANTITY