DESCRIPTION

  • Approved for sanitation
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Three year limited tank warranty and one year limited warranty on component parts
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

Bradford White Magnum Series® 75-3/8 in. Commercial Natural Gas Water Heater

BD100L3003N

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
300000
CEC Compliant
For Sale in CA
Capacity
100 gal
Collection
Magnum Series®
Depth
34-1/2 in
Diameter
30-1/4 in
End Connection 1
NPT
End Connections
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
64-3/4 in
Ignition System
Electronic Ignition
MBH
300
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Power Source
Gas
Supply Pipe Connection
1-1/2 in
Volts
120V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Flue Damper, Lowboy

Starting at
Call for Pricing
  • QUANTITY