DESCRIPTION

  • Approved for sanitation
  • Three year limited tank warranty and 1 year limited warranty on component parts

Bradford White Magnum Series® 75-3/8 in. Commercial Natural Gas Water Heater

BD100L3003NA

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.18
CEC Compliant
For Sale in CA
Capacity
100 gal
Collection
Magnum Series®
Diameter
30-1/4 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
75-3/8 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Capacity Range
51 - 100 gal

Starting at
Call for Pricing
  • QUANTITY