DESCRIPTION
- 2" Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
- 6 year limited warranty on tank, heat exchanger and component parts
- All "A" coils are upflow or downflow capable
- Bradford White ICON System-Intelligent gas control with proven millivolt powered technology
- Cabinet insulation hold down tabs for easy drain pan removal
- Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater
- Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Photo shown is for BM2XR75S6BN
- Provides added protection against corrosion for long trouble-free service
- Vitraglas® lining and factory installed heat traps
Bradford White Defender Safety System® 75 gal. 10 WC High Altitude Water Heater
BM2XR75S6CX423
BTU:
SPECIFICATIONS
- ANSI Specifications
- ANSI Z21.10.3
- BTU
- 76000
- CSA Certified
- Yes
- Capacity
- 75 gal
- Collection
- Defender Safety System®
- Color Finish
- White
- Diameter
- 26 in
- End Connection 1
- NPT
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Height
- 62-3/8 in
- Ignition System
- Electronic Ignition
- Maximum Pressure
- 150 psi
- Supply Pipe Connection
- 1 in
- Water Heater Type
- Atmospheric Vent
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday