DESCRIPTION

  • Bradford White ICON System-Intelligent gas control with proven millivolt powered technology
  • Features a Titanium Stainless Steel propane burner
  • Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Photo shown is for BM2XR75S6BN
  • Provides added protection against corrosion for long trouble-free service
  • Six year limited warranty on tank, heat exchanger and component parts
  • Vitraglas® lining and factory installed heat traps

Bradford White Defender Safety System® 75 gal. 10 WC High Altitude Water Heater

BM2XR75S6SX337

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
76000
CSA Certified
Yes
Capacity
75 gal
Collection
Defender Safety System®
Color Finish
White
Diameter
26 in
End Connection 1
NPT
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
62-3/8 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Supply Pipe Connection
1 in
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Atmospheric Vent

Starting at
Call for Pricing
  • QUANTITY