DESCRIPTION

  • Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Reinforced seals surround the closed combustion chamber and the FVIR inner door, preventing the ignition of Flammable Vapors outside of the water heater
  • Six year limited warranty on tank and component parts
  • Vitraglas® lining and factory installed heat traps

Bradford White Defender Safety System® 75 gal. 4.5 WC High Altitude Water Heater

BDH175S6BN423

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
60000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
75 gal
Collection
Defender Safety System®
Color Finish
White
Diameter
25 in
End Connection 1
NPT
Fuel Type
LP Gas
Height
74-1/2 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Maximum Temperature
180
Supply Pipe Connection
3/4 in
Water Heater Capacity Range
51 - 100 gal

Starting at
Call for Pricing
  • QUANTITY