75 gal Natural Gas Valve Commercial Kit

Part #B2394827507  |  Item #4579364  |  Manufacturer Part #239-48275-07

$345.60 EACH

Brand Model Compatibility:

Commercial 75 Gallon Water Heaters
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.

Documents

Specifications

Brand Model Compatibility: Commercial 75 Gallon Water Heaters

CARB OTC LEED Compliant: No

Fuel Type: Natural Gas

IAPMO Listed: No

NSF Certified: No

Power Source: Gas